Dixon Valve & Coupling
B2KMP-R150
SUPERSEDED TO DIXO_B2KMP-R150, MTRL - 106128456
Item #101931720
-
Prop 65
- 1 1/2" 45° Clamp Elbow
- 316L Stainless
applications
- Food
- Dairy
- Beverage
- Meat processing
compliances
- 0
| Material | 316L Stainless Steel |
| Radius | 2 1/4 in |
| Tube O.D. | 1 1/2 in |
| End Size | 1 1/2 Tube |
| Fitting Type | 45° Clamp Elbow |
| Weight | 0.338 LB |
-
Prop 65

