Dixon Valve & Coupling
B2KMP-R300
SUPERSEDED TO DIXO_B2KMP-R300, MTRL - 111800334
Item #101931809
-
Prop 65
- 3" 45° Clamp Elbow
- 316L Stainless
applications
- Food
- Dairy
- Beverage
- Meat processing
compliances
- 0
| Material | 316L Stainless Steel |
| Fitting Type | 45° Clamp Elbow |
| Tube O.D. | 3 in |
| Radius | 4 1/2 in |
| End Size | 3 Tube |
| Weight | 1.36 LB |
-
Prop 65

