- 1/2" 45° Clamp Elbow
- 316L Stainless
applications
- Food
- Dairy
- Beverage
- Meat processing
compliances
- 0
| Material | 316L Stainless Steel |
| End Size | 1/2 Tube |
| Radius | 1 1/8 in |
| Connection | Clamp x Clamp |
| Shape | Elbow |
| Fitting Type | 45° Clamp Elbow |
| Tube O.D. | 1/2 in |
| Weight | 0.105 LB |
-
Prop 65


