- 8" 45° Clamp Elbow
- 304 Stainless
applications
- Food
- Dairy
- Beverage
- Meat processing
compliances
- 0
| Tube O.D. | 8 in |
| Fitting Type | 45° Clamp Elbow |
| Material | 316L Stainless Steel |
| End Size | 8 Tube |
| Radius | 12 in |
| Weight | 9.37 LB |
-
Prop 65
| Tube O.D. | 8 in |
| Fitting Type | 45° Clamp Elbow |
| Material | 316L Stainless Steel |
| End Size | 8 Tube |
| Radius | 12 in |
| Weight | 9.37 LB |
Prop 65