- 1/2" 45° Clamp Elbow Long
- 316L Stainless
applications
- Food
- Dairy
- Beverage
- Meat processing
compliances
- 0
| Fitting Type | 45° Clamp Elbow |
| Radius | 1 1/8 in |
| Material | 316L Stainless Steel |
| Tube O.D. | 1/2 in |
| Weight | 1.0 LB |
-
Prop 65
| Fitting Type | 45° Clamp Elbow |
| Radius | 1 1/8 in |
| Material | 316L Stainless Steel |
| Tube O.D. | 1/2 in |
| Weight | 1.0 LB |
Prop 65