- 1" Size
- NPSH Thread
- 100 psi Working Pressure
- 175 psi Max. Pressure Rating
features
- Straight stream capable of more than 100 spray angleTwist shutoff and flow-type changeThreads NPSH NST or made to orderMax working pressure 100 PSI max rated pressure 175 PSI
| Operating Pressure [Max] | 100 PSI |
| Thread Type | NPSH |
| Size | 1 in |
| Pressure Range [Max] | 175 PSI |
| Thread | NPSH |
| GPM | 60 |
| Weight | 1.0 LB |
-
Prop 65


