- 3/4" Size
- GHT Thread
- 100 psi Working Pressure
- 175 psi Max. Pressure Rating
features
- Straight stream capable of more than 100 spray angleTwist shutoff and flow-type changeThreads NPSH NST or made to orderMax working pressure 100 PSI max rated pressure 175 PSI
| Thread | GHT |
| GPM | 54 |
| Pressure Range [Max] | 175 PSI |
| Thread Type | NPSH |
| Operating Pressure [Max] | 100 PSI |
| Size | 3/4 in |
| Weight | 1.4 LB |
-
Prop 65


