- 1 1/2" Size
- NPSH Thread
- 100 psi Working Pressure
- 175 psi Max. Operating Pressure
- 85 gal/min
features
- Shut off straight stream fog
- Delivers 30 60 90 fog pattern
- Supplied with bumper
| GPM | 85 |
| Operating Pressure [Max] | 175 PSI |
| Type | Fog Nozzle |
| Thread | NPSH |
| Size (text) | 1 1/2 in |
| Thread Type | NPSH |
| Flow [Max] | 90 Spray gpm At 100 PSI 85 |
| Size | 1 1/2 in |
| Material | Brass |
| Weight | 1.49 LB |
-
Prop 65


