- 1 1/2" Size
- NST (NH) Thread
- 100 psi Working Pressure
- 175 psi Max. Operating Pressure
- 85 gal/min
features
- Shut off straight stream fogDelivers 30 60 90 fog patternSupplied with bumper
| Thread | NST (NH) |
| Operating Pressure [Max] | 175 PSI |
| Thread Type | NST (NH) |
| Material | Brass |
| GPM | 85 |
| Size | 1 1/2 in |
| Size (text) | 1 1/2 in |
| Type | Fog Nozzle |
| Flow [Max] | 90 Spray gpm At 100 PSI 85 |
| Weight | 1.5 LB |
-
Prop 65


