- Plain Hose Nozzle
- 1" NPSH Thread
- 100 psi Operating Pressure
- 8" Nozzle Length
| Operating Pressure [Max] | 100 PSI |
| Orifice | 5/16 in |
| Cover Color | Satin |
| Size (text) | 1 in |
| Type | Plain Nozzle |
| Thread Type | NPSH |
| Length | 8 in |
| Material | Brass |
| Finish | Satin |
| Thread | NPSH |
| Orifice Size | 5/16 in |
| Size | 1 in |
| Weight | 0.45 LB |
-
Prop 65


