- Plain Hose Nozzle
- 1 1/2" NPSH Thread
- 100 psi Operating Pressure
- 10" Nozzle Length
| Size | 1 1/2 in |
| Orifice Size | 1/2 in |
| Orifice | 1/2 in |
| Thread Type | NPSH |
| Finish | Satin |
| Thread | NPSH |
| Operating Pressure [Max] | 100 PSI |
| Cover Color | Satin |
| Material | Brass |
| Length | 10 in |
| Size (text) | 1 1/2 in |
| Type | Plain Nozzle |
| Weight | 0.91 LB |
-
Prop 65


