- Plain Hose Nozzle
- 2" NPSH Thread
- 100 psi Operating Pressure
- 12" Nozzle Length
| Finish | Satin |
| Size | 2 in |
| Thread Type | NPSH |
| Type | Plain Nozzle |
| Orifice | 9/16 in |
| Material | Brass |
| Cover Color | Satin |
| Orifice Size | 9/16 in |
| Length | 12 in |
| Thread | NPSH |
| Operating Pressure [Max] | 100 PSI |
| Size (text) | 2 in |
| Weight | 1.56 LB |
-
Prop 65


