- Plain Hose Nozzle
- 3/4" GHT Thread
- 100 psi Operating Pressure
- 6" Nozzle Length
| Thread Type | GHT |
| Orifice Size | 1/4 in |
| Finish | Satin |
| Thread | GHT |
| Size | 3/4 in |
| Material | Brass |
| Operating Pressure [Max] | 100 PSI (Water Only) at 70 °F |
| Size (text) | 3/4 in |
| Type | Plain Nozzle |
| Orifice | 1/4 in |
| Cover Color | Satin |
| Length | 6 in |
| Weight | 0.35 LB |
-
Prop 65


