- Rack Nozzle
- 1 1/2" NST (NH) Thread
- 100 psi Operating Pressure
- 80 gal/min
features
- Shut off straight stream fogDelivers 30 60 90 fog pattern
| Flow [Max] | 90 Spray gpm At 100 PSI 80 |
| GPM | 80 gal/min |
| Thread | NST (NH) |
| Thread Type | NST (NH) |
| Operating Pressure [Max] | 100 PSI |
| Size | 1 1/2 in |
| Size (text) | 1 1/2 in |
| Material | Brass |
| Type | Rack Nozzle |
| Weight | 1.46 LB |
-
Prop 65


