Skip to content Skip to navigation menu
Bayonet Style Dry Disconnect Anodized Hard Coat Aluminum 2 in Straight Swivel Coupler x Female NPT

BSS61-200

Bayonet Style Dry Disconnect Anodized Hard Coat Aluminum 2 in Straight Swivel Coupler x Female NPT
Item #103945410
  • Anodized Hard Coat Aluminum Material
  • 2 in Size
Bayonet Style Dry Disconnect Anodized Hard Coat Aluminum 2 in Straight Swivel Coupler x Female NPT
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Prop 65Prop 65
  • Anodized Hard Coat Aluminum Material
  • 2 in Size

applications

  • Bayonet dry disconnect fittings are ideally suited for the spill-less transfer of petroleum products such as fuel oil lube oil blending and tank truck delivery The design of the Bayco bayonet dry disconnect system ensures a spill free connection fluid cannot flow until couplings are connected together and the valve is opened The coupling can then not be disconnected until the valve handle is closed.

features

  • Helps eliminate the possibility of costly spills
Material Anodized Hard Coat Aluminum
Operating Pressure [Max] 85 PSI at 70 °F
Size 2 in
Seal Nitrile Rubber
Weight 3.4 LB
  • Prop 65Prop 65
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison