- Fog Nozzle
- 1" SIPT Thread
- 100 psi Operating Pressure
- 22 gal/min
features
- Provides consistent volume at any spray angleAdjusts from Straight Stream to Fog
| Thread Type | SIPT |
| Material | Polycarbonate |
| Size (text) | 1 in |
| GPM | 22 gal/min |
| Flow [Max] | 90 Spray gpm At 100 PSI 22 |
| Type | Fog Nozzle |
| Size | 1 in |
| Operating Pressure [Max] | 100 PSI (Water Only) at 70 °F |
| Thread | NPSH |
| Weight | 0.382 LB |
-
Prop 65


