- Nozzle Gasket
- 1 in Nominal Size
- .125 in Thick
- SIPT Nozzle Thread
| O.D. | 1.27 in |
| Type | Fog Nozzle |
| I.D. | 0.9 in |
| Size | 1 in |
| Thickness | 0.125 in |
| Thread | NPSH |
| Material | Nitrile Rubber |
| Weight | 5.632 LB |
-
Prop 65
| O.D. | 1.27 in |
| Type | Fog Nozzle |
| I.D. | 0.9 in |
| Size | 1 in |
| Thickness | 0.125 in |
| Thread | NPSH |
| Material | Nitrile Rubber |
| Weight | 5.632 LB |
Prop 65