- Nozzle Gasket
- 2 in Nominal Size
- .156 in Thick
- SIPT Nozzle Thread
| I.D. | 1.68 in |
| O.D. | 2.34 in |
| Type | Fog Nozzle |
| Size | 2 in |
| Thickness | 0.156 in |
| Material | Nitrile Rubber |
| Thread | NPSH |
| Weight | 0.01 LB |
-
Prop 65
| I.D. | 1.68 in |
| O.D. | 2.34 in |
| Type | Fog Nozzle |
| Size | 2 in |
| Thickness | 0.156 in |
| Material | Nitrile Rubber |
| Thread | NPSH |
| Weight | 0.01 LB |
Prop 65