Dixon Valve & Coupling
CFG250NST
Constant Flow and Refinery Fog Nozzle Gasket
Item #101895586
-
Prop 65
- Nozzle Gasket
- 2 1/2 in Nominal Size
- .187 in Thick
- NST (NH) Nozzle Thread
| Size | 2 1/2 in |
| Thread | NST (NH) |
| Type | Fog Nozzle |
| Thickness | 0.187 in |
| Material | Nitrile Rubber |
| O.D. | 3 in |
| I.D. | 2.25 in |
| Weight | 0.02 LB |
-
Prop 65

