Nozzles are designed for maximum efficiency with AFFF Aqueous Film Forming Foams or water on shipboard offshore rigs and industrial applications.
features
Double row of molded teeth for excellent fog patternFlush without shutting downConstant gallonage in all fog and straight stream patternsCombination fog and straight stream
Thread Type
NPSH
Size
1 1/2 in
GPM
95 gal/min
Type
U.S. Coast Guard Approved
Length
10 1/4 in
Size (text)
1 1/2 in
Operating Pressure [Max]
100 PSI
Material
Brass
Thread
NST (NH)
Flow [Max]
95 gpm Fog At 100 PSI
Orifice
5/8 in
Weight
7.45 LB
Prop 65
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back