Nozzles are designed for maximum efficiency with AFFF Aqueous Film Forming Foams or water on shipboard offshore rigs and industrial applications.
features
Double row of molded teeth for excellent fog patternFlush without shutting downConstant gallonage in all fog and straight stream patternsCombination fog and straight stream
Size
1 1/2 in
Length
11 1/2 in
Orifice
15/16 in
Material
Brass
GPM
95 gal/min
Type
U.S. Coast Guard Approved
Operating Pressure [Max]
100 PSI
Thread
NST (NH)
Size (text)
1 1/2 in
Thread Type
NPSH
Flow [Max]
95 gpm Fog At 100 PSI
Weight
8.5 LB
Prop 65
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back