- Elbow
- 1 1/2 in NPTF Inlet Thread
- Female
- 1 1/2 in NST (NH) Outlet Thread
- Male
features
- Short style radius 2-1/2 measured from the center of the waterway to the end of the discharge thread.Allows a hose to swing when connectedFull waterway reduces friction loss
| Length | 2 1/2 in |
| Type | Elbow |
| Inlet Type | Female |
| Outlet | 1 1/2 in NST (NH) |
| No. of Outlets | 1 |
| Finish | Brass |
| Inlet Size | 1 1/2 in NPTF |
| Outlet Type | Male |
| Material | Cast Brass |
| Angle | 90 degrees |
| Male Thread Size | 1 1/2 in |
| Female Thread Size | 1 1/2 in |
| Female Thread | NPT |
| Male Thread | NST (NH) |
| Weight | 4.087 LB |
-
Prop 65


