- Expansion Ring Coupling
- Double Jacket Hose
- 1 1/2 in Hose Size
- 1 13/16 in Bowl
- NPSH Thread Type
| Bowl Size | 1 13/16 in |
| Lug | Rocker Lug |
| For Use With | Double Jacket Hose |
| Thread | NPSH |
| Material | Hardcoat Aluminum |
| Size | 1 1/2 in |
| Hose Size | 1 1/2 in |
| Type | Expansion Ring coupling |
| Weight | 0.76 LB |
-
Prop 65


