- Expansion Ring Coupling
- Double Jacket Hose
- 1 1/2 in Hose Size
- 1 15/16 in Bowl
- NST (NH) Thread Type
| For Use With | Double Jacket Hose |
| Hose Size | 1 1/2 in |
| Size | 1 1/2 in |
| Bowl Size | 1 15/16 in |
| Material | Hardcoat Aluminum |
| Thread | NST (NH) |
| Lug | Rocker Lug |
| Type | Expansion Ring coupling |
| Weight | 1.079 LB |
-
Prop 65


