Dixon Valve & Coupling
D263
Aluminum Expansion Ring Coupling for Double Jacket Hose
Item #103532966
-
Prop 65
- Hardcoat Aluminum Material
| Hose Size | 2-1/2 in |
| Size | 2 1/2 in |
| Type | Expansion Ring Coupling |
| Thread | NPSH |
| Lug | Rocker Lug |
| For Use With | Double Jacket Hose |
| Material | Hardcoat Aluminum |
| Bowl Size | 3 in |
| Weight | 1.89 LB |
-
Prop 65

