Dixon Valve & Coupling
D263F
Aluminum Expansion Ring Coupling for Double Jacket Hose
Item #103555544
-
Prop 65
- Hardcoat Aluminum Material
| Thread | NST (NH) |
| Bowl Size | 3 in |
| Lug | Rocker Lug |
| Hose Size | 2-1/2 in |
| Material | Hardcoat Aluminum |
| Size | 2 1/2 in |
| For Use With | Double Jacket Hose |
| Type | Expansion Ring Coupling |
| Weight | 2.13 LB |
-
Prop 65

