- Back Outlet
- 2 1/2 in NYFD Inlet Thread
- Female
- 6 in NPTF Outlet Thread
- Female
applications
- Provides the required 500 GPM minimum to supplement the fire protection as an auxiliary inlet connection to the water supply 250 GPM minimum per inlet
features
- Exposed Fire Department Connections FDC provide an economical method of satisfying local fire codes.
| Outlet | 6 in Female NPT |
| Finish | Brass |
| Outlet Type | Female |
| Inlet Type | Female |
| Type | Siamese Clapper |
| No. of Outlets | 2 |
| Inlet Size | (2) 2 1/2 in Female NST (NH) |
| Weight | 24.15 LB |
-
Prop 65


