- 1.63 in Inner Diameter
- 2 1/8 in Outer Diameter
- 3/16 in Thickness
| O.D. | 2 1/8 in |
| Thickness | 3/16 in |
| I.D. | 1.63 in |
| Material | Nitrile Rubber |
| Type | Gasket/Washer |
| Weight | 0.014 LB |
-
Prop 65
| O.D. | 2 1/8 in |
| Thickness | 3/16 in |
| I.D. | 1.63 in |
| Material | Nitrile Rubber |
| Type | Gasket/Washer |
| Weight | 0.014 LB |
Prop 65