- 2.625 in Inner Diameter
- 3 1/4 in Outer Diameter
- 1/4 in Thickness
| Thickness | 1/4 in |
| Material | Nitrile Rubber |
| Type | Gasket/Washer |
| I.D. | 2.625 in |
| O.D. | 3 1/4 in |
| Weight | 0.03 LB |
-
Prop 65
| Thickness | 1/4 in |
| Material | Nitrile Rubber |
| Type | Gasket/Washer |
| I.D. | 2.625 in |
| O.D. | 3 1/4 in |
| Weight | 0.03 LB |
Prop 65