- Expansion Ring
- 1 1/2" Outside Diameter
- 3/4" Long
- .05" Wall Thickness
| O.D. | 1 1/2 in |
| Length | 3/4 in |
| Thickness | 0.05 in |
| Type | Expansion Ring coupling |
| Wall Thickness | 0.05 in |
| Material | 85/15 Red Brass |
| Weight | 0.062 LB |
-
Prop 65
| O.D. | 1 1/2 in |
| Length | 3/4 in |
| Thickness | 0.05 in |
| Type | Expansion Ring coupling |
| Wall Thickness | 0.05 in |
| Material | 85/15 Red Brass |
| Weight | 0.062 LB |
Prop 65