Skip to content Skip to navigation menu
Expansion Ring

ER1587

Expansion Ring
Item #103563911
  • Expansion Ring
  • 1 1/2" Outside Diameter
  • 7/8" Long
  • .05" Wall Thickness
Expansion Ring
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Prop 65Prop 65
  • Expansion Ring
  • 1 1/2" Outside Diameter
  • 7/8" Long
  • .05" Wall Thickness
Wall Thickness 0.05 in
Length 7/8 in
O.D. 1.5 in
Weight 0.072 LB
  • Prop 65Prop 65
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison