- Expansion Ring
- 2 1/2" Outside Diameter
- 1 1/4" Long
- .062" Wall Thickness
| Material | 85/15 Red Brass |
| Length | 1 1/4 in |
| Wall Thickness | 0.062 in |
| O.D. | 2 1/2 in |
| Thickness | 0.062 in |
| Type | Expansion Ring coupling |
| Weight | 0.191 LB |
-
Prop 65
| Material | 85/15 Red Brass |
| Length | 1 1/4 in |
| Wall Thickness | 0.062 in |
| O.D. | 2 1/2 in |
| Thickness | 0.062 in |
| Type | Expansion Ring coupling |
| Weight | 0.191 LB |
Prop 65