- Expansion Ring
- 3" Outside Diameter
- 2" Long
- .07" Wall Thickness
| Material | 85/15 Red Brass |
| Thickness | 0.07 in |
| Type | Expansion Ring coupling |
| Length | 2 in |
| Wall Thickness | 0.07 in |
| O.D. | 3 in |
| Weight | 0.42 LB |
-
Prop 65
| Material | 85/15 Red Brass |
| Thickness | 0.07 in |
| Type | Expansion Ring coupling |
| Length | 2 in |
| Wall Thickness | 0.07 in |
| O.D. | 3 in |
| Weight | 0.42 LB |
Prop 65