Dixon Valve & Coupling
FBSO150S-PG
Forestry Grade Aluminum Ball Shut-Off Nozzle w/ Pistol Grip
Item #105376832
-
Prop 65
- Ball Shut-Off Nozzle
- 1 1/2" NPSH Thread
- 600 psi Operating Pressure
| Material | Aluminum |
| Thread Type | NPSH |
| Size (text) | 1 1/2 in |
| Operating Pressure [Max] | 600 PSI |
| Size | 1 1/2 in |
| Connection | Female Pipe Thread |
| Flow [Max] | 1 in Waterway |
| Female Thread | NPSH |
| Weight | 1.93 LB |
-
Prop 65

