- Fog Nozzle
- 1" NPSH Thread
- 600 psi Operating Pressure
- 25 gal/min
features
- Dual flow rate nozzles offer two straight stream and two fog patterns
- Combination fog and straight stream
| Material | 6061-T6 Aluminum |
| Operating Pressure [Max] | 600 PSI (Water Only) at 70 °F |
| Size | 1 in |
| Female Thread | NPSH |
| Thread Type | NPSH |
| GPM | 25 gal/min |
| Flow [Max] | 12 gpm 100 PSI 25 gpm 100 PSI Straight Stream |
| Connection | Female Pipe Thread |
| Size (text) | 1 in |
| Weight | 0.82 LB |
-
Prop 65


