- Fog Nozzle
- 1 1/2" NPSH Thread
- 600 psi Operating Pressure
- 50 gal/min
features
- Dual flow rate nozzles offer two straight stream and two fog patterns
- Combination fog and straight stream
| Operating Pressure [Max] | 600 PSI (Water Only) at 70 °F |
| Size | 1 1/2 in |
| GPM | 50 gal/min |
| Material | 6061-T6 Aluminum |
| Size (text) | 1 1/2 in |
| Connection | Female Pipe Thread |
| Flow [Max] | 25 gpm 100 PSI 70 gpm 100 PSI Straight Stream |
| Female Thread | NPSH |
| Thread Type | NPSH |
| Weight | 1.025 LB |
-
Prop 65


