- Fog Nozzle
- 3/4" NPSH Thread
- 100 psi Operating Pressure
- 30.90 gal/min
features
- Shutoff straight stream fog
| Type | Fog Nozzle |
| Thread | NPSH |
| Thread Type | NPSH |
| Operating Pressure [Max] | 100 PSI (Water Only) at 70 °F |
| GPM | 30.9 gal/min |
| Size | 3/4 in |
| Flow [Max] | 120 Spray gpm At 100 PSI 30.9 |
| Material | Polycarbonate |
| Length | 4 3/4 in |
| Size (text) | 3/4 in |
| Weight | 0.3 LB |
-
Prop 65


