- Nozzle Gasket
- 1 in Nominal Size
- .125 in Thick
- NST (NH) Nozzle Thread
| Type | Fog Nozzle |
| Size | 1 in |
| Thread | NST (NH) |
| Thickness | 0.125 in |
| O.D. | 1.28 in |
| Material | Nitrile Rubber |
| I.D. | 0.94 in |
| Weight | 0.001 LB |
-
Prop 65
| Type | Fog Nozzle |
| Size | 1 in |
| Thread | NST (NH) |
| Thickness | 0.125 in |
| O.D. | 1.28 in |
| Material | Nitrile Rubber |
| I.D. | 0.94 in |
| Weight | 0.001 LB |
Prop 65