- Nozzle Gasket
- 1 1/2 in Nominal Size
- .125 in Thick
- NST (NH) Nozzle Thread
| Thickness | 0.125 in |
| I.D. | 1.51 in |
| Type | Fog Nozzle |
| Material | Nitrile Rubber |
| Size | 1 1/2 in |
| O.D. | 1.91 in |
| Thread | NST (NH) |
| Weight | 0.005 LB |
-
Prop 65
| Thickness | 0.125 in |
| I.D. | 1.51 in |
| Type | Fog Nozzle |
| Material | Nitrile Rubber |
| Size | 1 1/2 in |
| O.D. | 1.91 in |
| Thread | NST (NH) |
| Weight | 0.005 LB |
Prop 65