- 18 in Length
- 3000 PSI Maximum Operating Pressure
| Length | 18 in |
| End Type | Crimp x Male |
| Male Thread Size | 1/8-27 |
| Operating Pressure [Max] | 3000 PSI |
| Male Thread | NPT |
| Weight | 0.25 LB |
| Length | 18 in |
| End Type | Crimp x Male |
| Male Thread Size | 1/8-27 |
| Operating Pressure [Max] | 3000 PSI |
| Male Thread | NPT |
| Weight | 0.25 LB |