- Polycarbonate Material
- 90 Spray gpm At 100 PSI 215 Maximum Flow
features
- Provides consistent volume at any spray angleAdjusts from Straight Stream to FogHigh flow
| Thread Type | NST (NH) |
| Material | Polycarbonate |
| Size | 2 1/2 in |
| Size (text) | 2 1/2 in |
| Cover Color | Red |
| Flow [Max] | 90 Spray gpm At 100 PSI 215 |
| Operating Pressure [Max] | 100 PSI (Water Only) at 70 °F |
| Thread | NST (NH) |
| GPM | 215 gal/min |
| Type | Fog Nozzle |
| Weight | 1.468 LB |
-
Prop 65


