- Fog Nozzle
- 1 1/2" NPSH Thread
- 300.0 psi Operating Pressure
- 117.00 gal/min
features
- Combination straight stream and fog shut-off straight stream fog
| Pressure Range [Max] | 300 PSI |
| Thread | NPSH |
| Flow [Max] | 90 Spray gpm At 100 PSI 117 |
| Type | Fog Nozzle |
| Material | Brass |
| Size | 1 1/2 in |
| Operating Pressure [Max] | 300 psi |
| Thread Type | NPSH |
| Size (text) | 1 1/2 in |
| GPM | 117 gal/min |
| Pressure Range [Min] | 25 PSI |
| Weight | 1.95 LB |
-
Prop 65


