- Back Outlet
- 4 in NPTF Inlet Thread
- Female
- 2 1/2 NPT Outlet Thread
- Male
applications
- Used to created roof connections fire pump test connections wall hydrants or sidewalk free standing hydrants Provides 250 GPM minimum per outlet.
| Type | Roof Connection |
| Inlet Type | Female |
| Inlet Size | 4 in Pipe |
| Outlet | (2) 2 1/2 in Male NPT |
| Outlet Type | Male |
| No. of Outlets | 2 |
| Finish | Brass |
| Weight | 9.5 LB |
-
Prop 65


