- Brass Material
| Inlet Size | 2 1/2 in Female NST (NH) |
| Finish | Brass |
| Type | Ball Valve |
| Material | Brass |
| Outlet | (2) 1 1/2 in Male NST (NH) |
| Outlet Type | Male |
| Operating Pressure [Max] | 400 PSI |
| Inlet Type | Female |
| No. of Outlets | 2 |
| End Type | Female x Male |
| Weight | 6.19 LB |
-
Prop 65


