- Cast Brass Material
| End Type | 1-Way |
| Material | Cast Brass |
| Finish | Cast |
| Inlet Size | 2 1/2 in Female NPT |
| Outlet | 2 1/2 in Male NST (NH) |
| Weight | 5.8 LB |
| End Type | 1-Way |
| Material | Cast Brass |
| Finish | Cast |
| Inlet Size | 2 1/2 in Female NPT |
| Outlet | 2 1/2 in Male NST (NH) |
| Weight | 5.8 LB |