- Fog Nozzle
- 1 1/2" NST (NH) Thread
- 100 psi Operating Pressure
- 75 gal/min
features
- Shutoff-straight-stream-fogWings on sleeve for ease of adjustment
| Thread Type | NST (NH) |
| Material | Polycarbonate |
| GPM | 75 gal/min |
| Cover Color | Red |
| Operating Pressure [Max] | 100 PSI |
| Size | 1 1/2 in |
| Size (text) | 1 1/2 in |
| Flow [Max] | 90 Spray gpm At 100 PSI 75 |
| Thread | NST (NH) |
| Type | Fog Nozzle |
| Weight | 0.5 LB |
-
Prop 65


