Dixon Valve & Coupling
PW15F15F
Cast Brass Female x Male with Pin Lugs Plain Wye
Item #103528936
-
Prop 65
- Cast Brass Material
applications
- Divides one stream into two.
| Inlet Size | 1 1/2 in Female NST (NH) |
| Finish | Brass |
| No. of Outlets | 2 |
| Inlet Type | Female |
| Outlet Type | Male |
| End Type | Female x Male |
| Outlet | (2) 1 1/2 in Male NST (NH) |
| Type | Plain Wye |
| Material | Cast Brass |
| Weight | 2.54 LB |
-
Prop 65

