- Female Forestry Coupling
- 1 1/2 in NST (NH) Thread
| Type | Female Forestry Coupling |
| Female Thread | NST (NH) |
| Connection | Female Pipe Thread |
| Material | Forged Aluminum |
| Size | 1 1/2 in |
| Operating Pressure [Max] | 300 PSI |
| Weight | 0.305 LB |
-
Prop 65


