- Female Forestry Coupling
- 3/4 in GHT Thread
| Material | Forged Aluminum |
| Size | 3/4 in |
| Connection | Female Pipe Thread |
| Type | Female Forestry Coupling |
| Female Thread | GHT |
| Operating Pressure [Max] | 300 PSI |
| Weight | 0.2 LB |
-
Prop 65
| Material | Forged Aluminum |
| Size | 3/4 in |
| Connection | Female Pipe Thread |
| Type | Female Forestry Coupling |
| Female Thread | GHT |
| Operating Pressure [Max] | 300 PSI |
| Weight | 0.2 LB |
Prop 65