- Male Forestry Coupling
- 1 in NPSH Thread
| Operating Pressure [Max] | 300 PSI |
| Material | Forged Aluminum |
| Male Thread | NPSH |
| Connection | Male Pipe Thread |
| Type | Male Forestry Coupling |
| Size | 1 in |
| Weight | 0.17 LB |
-
Prop 65
| Operating Pressure [Max] | 300 PSI |
| Material | Forged Aluminum |
| Male Thread | NPSH |
| Connection | Male Pipe Thread |
| Type | Male Forestry Coupling |
| Size | 1 in |
| Weight | 0.17 LB |
Prop 65